

€12.29/ pieceexcl. VAT
€14.87incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-020 |
Series | HTD PB |
Type | 8M-020 |
Material | Steel |
Number of teeth | 26 |
Pitch | 8 mm |
Belt width | 20 mm |
Bore type | Pilot bore |
Pitch circle diameter | 66.21 mm |
Total width | 38 mm |
Model | 6F |
Weight | 35 kg |
€8.72/ pieceexcl. VAT
€10.55incl. VAT
Estimated delivery date - 18/11/2026