

€5.49/ pieceexcl. VAT
€6.64incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 3M-015 |
Series | HTD PB |
Type | 3M-015 |
Material | Aluminium |
Number of teeth | 26 |
Pitch | 3 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
Pitch circle diameter | 24.83 mm |
Total width | 26 mm |
Model | 6F |
Weight | 0.027 kg |
€4.10/ pieceexcl. VAT
€4.96incl. VAT
Estimated delivery date - 23/11/2026