

€12.41/ pieceexcl. VAT
€15.02incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-030 |
Series | HTD TB |
Type | 8M-030 |
Material | Grey cast iron |
Number of teeth | 24 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Tapered bore |
Maximum bore | 28 mm |
Pitch circle diameter | 61.12 mm |
Total width | 38 mm |
Taper Lock | 1108 |
Model | 5F |
Weight | 0.38 kg |
€8.10/ pieceexcl. VAT
€9.80incl. VAT
26 In stock - Estimated delivery date 10/11/2026