

€13.27/ pieceexcl. VAT
€16.06incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-030 |
Series | HTD PB |
Type | 8M-030 |
Material | Steel |
Number of teeth | 24 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Pilot bore |
Pitch circle diameter | 61.12 mm |
Total width | 48 mm |
Model | 6F |
Weight | 30 kg |
€9.42/ pieceexcl. VAT
€11.40incl. VAT
3 In stock - Estimated delivery date 06/11/2026