

€10.75/ pieceexcl. VAT
€13.01incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-020 |
Series | HTD TB |
Type | 8M-020 |
Material | Grey cast iron |
Number of teeth | 24 |
Pitch | 8 mm |
Belt width | 20 mm |
Bore type | Tapered bore |
Maximum bore | 28 mm |
Pitch circle diameter | 61.12 mm |
Total width | 28 mm |
Taper Lock | 1108 |
Model | 5F |
Weight | 0.3 kg |
€7.02/ pieceexcl. VAT
€8.49incl. VAT
10 In stock - Estimated delivery date 10/11/2026