

€12.10/ pieceexcl. VAT
€14.64incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-020 |
Series | HTD TB |
Type | 8M-020 |
Material | Grey cast iron |
Number of teeth | 226 |
Pitch | 8 mm |
Belt width | 20 mm |
Bore type | Tapered bore |
Maximum bore | 28 mm |
Pitch circle diameter | 66.21 mm |
Total width | 28 mm |
Taper Lock | 1108 |
Model | 5F |
Weight | 0.36 kg |
€7.84/ pieceexcl. VAT
€9.49incl. VAT
Estimated delivery date - 23/11/2026