

€15.69/ pieceexcl. VAT
€18.98incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-050 |
Series | HTD PB |
Type | 8M-050 |
Material | Steel |
Number of teeth | 22 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Pilot bore |
Pitch circle diameter | 56.02 mm |
Total width | 70 mm |
Model | 6F |
Weight | 30 kg |
€11.15/ pieceexcl. VAT
€13.49incl. VAT
Estimated delivery date - 23/11/2026