

€6.08/ pieceexcl. VAT
€7.36incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 5M-025 |
Series | HTD PB |
Type | 5M-025 |
Material | Steel |
Number of teeth | 22 |
Pitch | 5 mm |
Belt width | 25 mm |
Bore type | Pilot bore |
Pitch circle diameter | 35.01 mm |
Total width | 38 mm |
Model | 6F |
Weight | 0.21 kg |
€4.36/ pieceexcl. VAT
€5.28incl. VAT
Estimated delivery date - 23/11/2026