

€2,464.75/ pieceexcl. VAT
€2,982.35incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-115 |
Series | HTD PB |
Type | 14M-115 |
Material | Grey cast iron |
Number of teeth | 216 |
Pitch | 14 mm |
Belt width | 115 mm |
Bore type | Pilot bore |
Pitch circle diameter | 962.57 mm |
Total width | 133 mm |
Model | 10A |
Weight | 98 kg |