

€1,192.12/ pieceexcl. VAT
€1,442.47incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-055 |
Series | HTD TB |
Type | 14M-055 |
Material | Grey cast iron |
Number of teeth | 216 |
Pitch | 14 mm |
Belt width | 55 mm |
Bore type | Tapered bore |
Maximum bore | 90 mm |
Pitch circle diameter | 962.57 mm |
Total width | 89 mm |
Taper Lock | 3535 |
Model | 7A |
Weight | 65.8 kg |
€1,197.59/ pieceexcl. VAT
€1,449.08incl. VAT
Estimated delivery date - 23/11/2026