

€5.30/ pieceexcl. VAT
€6.41incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 5M-025 |
Series | HTD PB |
Type | 5M-025 |
Material | Steel |
Number of teeth | 20 |
Pitch | 5 mm |
Belt width | 25 mm |
Bore type | Pilot bore |
Pitch circle diameter | 31.83 mm |
Total width | 36 mm |
Model | 6F |
Weight | 0.16 kg |
€4.10/ pieceexcl. VAT
€4.96incl. VAT
1 In stock - Estimated delivery date 09/11/2026