

€3.79/ pieceexcl. VAT
€4.59incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 3M-009 |
Series | HTD PB |
Type | 3M-009 |
Material | Aluminium |
Number of teeth | 20 |
Pitch | 3 mm |
Belt width | 9 mm |
Bore type | Pilot bore |
Pitch circle diameter | 19.1 mm |
Total width | 20.6 mm |
Model | 6F |
Weight | 0.01 kg |
€2.98/ pieceexcl. VAT
€3.61incl. VAT
14 In stock - Estimated delivery date 09/11/2026