

€404.69/ pieceexcl. VAT
€489.67incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-050 |
Series | HTD TB |
Type | 8M-050 |
Material | Grey cast iron |
Number of teeth | 192 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Tapered bore |
Maximum bore | 100 mm |
Pitch circle diameter | 488.92 mm |
Total width | 65 mm |
Taper Lock | 3525 |
Model | 7A |
Weight | 21.8 kg |
€380.40/ pieceexcl. VAT
€460.28incl. VAT
Estimated delivery date - 23/11/2026