

€2,730.30/ pieceexcl. VAT
€3,303.66incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-170 |
Series | HTD TB |
Type | 14M-170 |
Material | Grey cast iron |
Number of teeth | 192 |
Pitch | 14 mm |
Belt width | 170 mm |
Bore type | Tapered bore |
Maximum bore | 125 mm |
Pitch circle diameter | 855.62 mm |
Total width | 187 mm |
Taper Lock | 5050 |
Model | 9A |
Weight | 134 kg |