

€1,937.64/ pieceexcl. VAT
€2,344.54incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-115 |
Series | HTD TB |
Type | 14M-115 |
Material | Grey cast iron |
Number of teeth | 192 |
Pitch | 14 mm |
Belt width | 115 mm |
Bore type | Tapered bore |
Maximum bore | 100 mm |
Pitch circle diameter | 855.62 mm |
Total width | 133 mm |
Taper Lock | 4040 |
Model | 9A |
Weight | 96 kg |
€1,525.36/ pieceexcl. VAT
€1,845.69incl. VAT
Estimated delivery date - 23/11/2026