

€882.85/ pieceexcl. VAT
€1,068.25incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-040 |
Series | HTD TB |
Type | 14M-040 |
Material | Grey cast iron |
Number of teeth | 192 |
Pitch | 14 mm |
Belt width | 40 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 855.62 mm |
Total width | 54 mm |
Taper Lock | 3020 |
Model | 9A |
Weight | 49 kg |
€713.85/ pieceexcl. VAT
€863.76incl. VAT
Estimated delivery date - 23/11/2026