

€328.16/ pieceexcl. VAT
€397.07incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-050 |
Series | HTD PB |
Type | 8M-050 |
Material | Grey cast iron |
Number of teeth | 168 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Pilot bore |
Pitch circle diameter | 427.81 mm |
Total width | 60 mm |
Model | 10A |
Weight | 65 kg |
€256.61/ pieceexcl. VAT
€310.50incl. VAT
2 In stock - Estimated delivery date 09/11/2026