

€2,265.09/ pieceexcl. VAT
€2,740.76incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-170 |
Series | HTD PB |
Type | 14M-170 |
Material | Grey cast iron |
Number of teeth | 168 |
Pitch | 14 mm |
Belt width | 170 mm |
Bore type | Pilot bore |
Pitch circle diameter | 748.66 mm |
Total width | 187 mm |
Model | 10A |
Weight | 125 kg |
€1,879.49/ pieceexcl. VAT
€2,274.18incl. VAT
Estimated delivery date - 23/11/2026