

€4.83/ pieceexcl. VAT
€5.84incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 3M-015 |
Series | HTD PB |
Type | 3M-015 |
Material | Aluminium |
Number of teeth | 16 |
Pitch | 3 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
Pitch circle diameter | 15.28 mm |
Total width | 26 mm |
Model | 6F |
Weight | 0.01 kg |
€3.19/ pieceexcl. VAT
€3.86incl. VAT
264 In stock - Estimated delivery date 09/11/2026