

€3.48/ pieceexcl. VAT
€4.21incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 3M-009 |
Series | HTD PB |
Type | 3M-009 |
Material | Aluminium |
Number of teeth | 16 |
Pitch | 3 mm |
Belt width | 9 mm |
Bore type | Pilot bore |
Pitch circle diameter | 15.28 mm |
Total width | 20.6 mm |
Model | 6F |
Weight | 0.007 kg |
€2.52/ pieceexcl. VAT
€3.05incl. VAT
Estimated delivery date - 23/11/2026