

€3.40/ pieceexcl. VAT
€4.11incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 5M-015 |
Series | HTD PB |
Type | 5M-015 |
Material | Steel |
Number of teeth | 15 |
Pitch | 5 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
Pitch circle diameter | 23.87 mm |
Total width | 26 mm |
Model | 6F |
Weight | 0.056 kg |
€2.61/ pieceexcl. VAT
€3.16incl. VAT
Estimated delivery date - 18/11/2026