

€4.77/ pieceexcl. VAT
€5.77incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 3M-015 |
Series | HTD PB |
Type | 3M-015 |
Material | Aluminium |
Number of teeth | 15 |
Pitch | 3 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
Pitch circle diameter | 14.32 mm |
Total width | 26 mm |
Model | 1F |
Weight | 0.012 kg |
€3.33/ pieceexcl. VAT
€4.03incl. VAT
Estimated delivery date - 23/11/2026