

€375.09/ pieceexcl. VAT
€453.86incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-085 |
Series | HTD TB |
Type | 8M-085 |
Material | Grey cast iron |
Number of teeth | 144 |
Pitch | 8 mm |
Belt width | 85 mm |
Bore type | Tapered bore |
Maximum bore | 100 mm |
Pitch circle diameter | 366.69 mm |
Total width | 95 mm |
Taper Lock | 3525 |
Model | 9A |
Weight | 20 kg |
€349.07/ pieceexcl. VAT
€422.37incl. VAT
Estimated delivery date - 23/11/2026