

€198.36/ pieceexcl. VAT
€240.02incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-030 |
Series | HTD PB |
Type | 8M-030 |
Material | Grey cast iron |
Number of teeth | 144 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Pilot bore |
Pitch circle diameter | 366.69 mm |
Total width | 48 mm |
Model | 6A |
Weight | 55 kg |
€140.55/ pieceexcl. VAT
€170.07incl. VAT
Estimated delivery date - 23/11/2026