

€1,896.21/ pieceexcl. VAT
€2,294.41incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-170 |
Series | HTD TB |
Type | 14M-170 |
Material | Grey cast iron |
Number of teeth | 144 |
Pitch | 14 mm |
Belt width | 170 mm |
Bore type | Tapered bore |
Maximum bore | 125 mm |
Pitch circle diameter | 641.71 mm |
Total width | 187 mm |
Taper Lock | 5050 |
Model | 9A |
Weight | 91 kg |
€1,387.18/ pieceexcl. VAT
€1,678.49incl. VAT
1 In stock - Estimated delivery date 10/11/2026