

€1,505.77/ pieceexcl. VAT
€1,821.98incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-115 |
Series | HTD PB |
Type | 14M-115 |
Material | Grey cast iron |
Number of teeth | 144 |
Pitch | 14 mm |
Belt width | 115 mm |
Bore type | Pilot bore |
Pitch circle diameter | 641.71 mm |
Total width | 133 mm |
Model | 10A |
Weight | 67.8 kg |
€1,034.34/ pieceexcl. VAT
€1,251.55incl. VAT
Estimated delivery date - 23/11/2026