

€1,009.71/ pieceexcl. VAT
€1,221.75incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-085 |
Series | HTD TB |
Type | 14M-085 |
Material | Grey cast iron |
Number of teeth | 144 |
Pitch | 14 mm |
Belt width | 85 mm |
Bore type | Tapered bore |
Maximum bore | 100 mm |
Pitch circle diameter | 641.71 mm |
Total width | 102 mm |
Taper Lock | 3525 |
Model | 9A |
Weight | 48 kg |
€743.07/ pieceexcl. VAT
€899.11incl. VAT
4 In stock - Estimated delivery date 10/11/2026