

€724.94/ pieceexcl. VAT
€877.18incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-055 |
Series | HTD PB |
Type | 14M-055 |
Material | Grey cast iron |
Number of teeth | 144 |
Pitch | 14 mm |
Belt width | 55 mm |
Bore type | Pilot bore |
Pitch circle diameter | 641.71 mm |
Total width | 70 mm |
Model | 10A |
Weight | 39 kg |
€556.28/ pieceexcl. VAT
€673.10incl. VAT
Estimated delivery date - 23/11/2026