

€576.52/ pieceexcl. VAT
€697.59incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-040 |
Series | HTD TB |
Type | 14M-040 |
Material | Grey cast iron |
Number of teeth | 144 |
Pitch | 14 mm |
Belt width | 40 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 641.71 mm |
Total width | 54 mm |
Taper Lock | 3020 |
Model | 9A |
Weight | 32 kg |
€498.65/ pieceexcl. VAT
€603.37incl. VAT
Estimated delivery date - 23/11/2026