

€3.99/ pieceexcl. VAT
€4.83incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 5M-025 |
Series | HTD PB |
Type | 5M-025 |
Material | Steel |
Number of teeth | 14 |
Pitch | 5 mm |
Belt width | 25 mm |
Bore type | Pilot bore |
Pitch circle diameter | 22.28 mm |
Total width | 36 mm |
Model | 6F |
Weight | 0.07 kg |
€3.16/ pieceexcl. VAT
€3.82incl. VAT
Estimated delivery date - 18/11/2026