

€280.97/ pieceexcl. VAT
€339.97incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 8M-085 |
Series | HTD TB |
Type | 8M-085 |
Material | Grey cast iron |
Number of teeth | 112 |
Pitch | 8 mm |
Belt width | 85 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 285.21 mm |
Total width | 95 mm |
Taper Lock | 3020 |
Model | 9 W |
Weight | 15 kg |
€251.49/ pieceexcl. VAT
€304.30incl. VAT
Estimated delivery date - 23/11/2026