

€187.90/ pieceexcl. VAT
€227.36incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 8M-050 |
Series | HTD PB |
Type | 8M-050 |
Material | Grey cast iron |
Number of teeth | 112 |
Pitch | 8 mm |
Belt width | 50 mm |
Bore type | Pilot bore |
Pitch circle diameter | 285.21 mm |
Total width | 60 mm |
Model | 10A |
Weight | 60 kg |
€154.85/ pieceexcl. VAT
€187.37incl. VAT
Estimated delivery date - 23/11/2026