

€57.38/ pieceexcl. VAT
€69.43incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 5M-015 |
Series | HTD TB |
Type | 5M-015 |
Material | Grey cast iron |
Number of teeth | 112 |
Pitch | 5 mm |
Belt width | 15 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 178.25 mm |
Total width | 25 mm |
Taper Lock | 2012 |
Model | 7A |
Weight | 1.94 kg |
€43.20/ pieceexcl. VAT
€52.27incl. VAT
Estimated delivery date - 23/11/2026