

€1,283.10/ pieceexcl. VAT
€1,552.55incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-170 |
Series | HTD PB |
Type | 14M-170 |
Material | Grey cast iron |
Number of teeth | 112 |
Pitch | 14 mm |
Belt width | 170 mm |
Bore type | Pilot bore |
Pitch circle diameter | 499.11 mm |
Total width | 187 mm |
Model | 10A |
Weight | 87.5 kg |
€1,107.64/ pieceexcl. VAT
€1,340.24incl. VAT
Estimated delivery date - 23/11/2026