

€790.04/ pieceexcl. VAT
€955.95incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD PB |
Type | 14M-115 |
Series | HTD PB |
Type | 14M-115 |
Material | Grey cast iron |
Number of teeth | 112 |
Pitch | 14 mm |
Belt width | 115 mm |
Bore type | Pilot bore |
Pitch circle diameter | 499.11 mm |
Total width | 133 mm |
Model | 10A |
Weight | 54.4 kg |
€758.19/ pieceexcl. VAT
€917.41incl. VAT
Estimated delivery date - 23/11/2026