

€515.99/ pieceexcl. VAT
€624.35incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | HTD TB |
Type | 14M-055 |
Series | HTD TB |
Type | 14M-055 |
Material | Grey cast iron |
Number of teeth | 112 |
Pitch | 14 mm |
Belt width | 55 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 499.11 mm |
Total width | 70 mm |
Taper Lock | 3020 |
Model | 9A |
Weight | 28.4 kg |
€406.69/ pieceexcl. VAT
€492.09incl. VAT
Estimated delivery date - 23/11/2026