

€347.96/ pieceexcl. VAT
€421.03incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-062 |
Series | Delta Chain TB |
Type | 8MDC-062 |
Material | Grey cast iron |
Number of teeth | 90 |
Pitch | 8 mm |
Belt width | 62 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 229.18 mm |
Total width | 72 mm |
Taper Lock | 3020 |
Model | 6 |
Weight | 15 kg |
€209.25/ pieceexcl. VAT
€253.19incl. VAT
Estimated delivery date - 23/11/2026