

€277.80/ pieceexcl. VAT
€336.14incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-036 |
Series | Delta Chain TB |
Type | 8MDC-036 |
Material | Grey cast iron |
Number of teeth | 90 |
Pitch | 8 mm |
Belt width | 36 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 229.18 mm |
Total width | 51 mm |
Taper Lock | 3020 |
Model | 9 |
Weight | 10.4 kg |
€152.33/ pieceexcl. VAT
€184.32incl. VAT
Estimated delivery date - 23/11/2026