

€276.20/ pieceexcl. VAT
€334.20incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-062 |
Series | Delta Chain TB |
Type | 8MDC-062 |
Material | Grey cast iron |
Number of teeth | 80 |
Pitch | 8 mm |
Belt width | 62 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 203.72 mm |
Total width | 72 mm |
Taper Lock | 3020 |
Model | 6 |
Weight | 11.5 kg |
€367.84/ pieceexcl. VAT
€445.09incl. VAT
Estimated delivery date - 20/11/2026