

€185.64/ pieceexcl. VAT
€224.62incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-021 |
Series | Delta Chain TB |
Type | 8MDC-021 |
Material | Grey cast iron |
Number of teeth | 80 |
Pitch | 8 mm |
Belt width | 21 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 203.72 mm |
Total width | 45 mm |
Taper Lock | 2517 |
Model | 2 |
Weight | 7.6 kg |
€107.58/ pieceexcl. VAT
€130.17incl. VAT
Estimated delivery date - 24/11/2026