

€237.07/ pieceexcl. VAT
€286.85incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-062 |
Series | Delta Chain TB |
Type | 8MDC-062 |
Material | Grey cast iron |
Number of teeth | 75 |
Pitch | 8 mm |
Belt width | 62 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 190.99 mm |
Total width | 72 mm |
Taper Lock | 3020 |
Model | 6 |
Weight | 10 kg |
€144.32/ pieceexcl. VAT
€174.63incl. VAT
Estimated delivery date - 23/11/2026