

€134.55/ pieceexcl. VAT
€162.81incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-012 |
Series | Delta Chain TB |
Type | 8MDC-012 |
Material | Grey cast iron |
Number of teeth | 75 |
Pitch | 8 mm |
Belt width | 12 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 190.99 mm |
Total width | 32 mm |
Taper Lock | 2012 |
Model | 2 |
Weight | 4.6 kg |
€75.11/ pieceexcl. VAT
€90.88incl. VAT
Estimated delivery date - 23/11/2026