

€181.12/ pieceexcl. VAT
€219.16incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-062 |
Series | Delta Chain TB |
Type | 8MDC-062 |
Material | Steel |
Number of teeth | 64 |
Pitch | 8 mm |
Belt width | 62 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 162.97 mm |
Total width | 45 mm |
Taper Lock | 2517 |
Model | 6F |
Weight | 7.2 kg |
€113.96/ pieceexcl. VAT
€137.89incl. VAT
2 In stock - Estimated delivery date 10/11/2026