

€120.63/ pieceexcl. VAT
€145.96incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-021 |
Series | Delta Chain TB |
Type | 8MDC-021 |
Material | Steel |
Number of teeth | 64 |
Pitch | 8 mm |
Belt width | 21 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 162.97 mm |
Total width | 45 mm |
Taper Lock | 2517 |
Model | 2F |
Weight | 3.8 kg |
€72.77/ pieceexcl. VAT
€88.05incl. VAT
Estimated delivery date - 23/11/2026