

€61.94/ pieceexcl. VAT
€74.95incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-012 |
Series | Delta Chain TB |
Type | 8MDC-012 |
Material | Steel |
Number of teeth | 56 |
Pitch | 8 mm |
Belt width | 12 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 142.6 mm |
Total width | 32 mm |
Taper Lock | 2012 |
Model | 2F |
Weight | 2.1 kg |
€46.10/ pieceexcl. VAT
€55.78incl. VAT
Estimated delivery date - 23/11/2026