

€58.40/ pieceexcl. VAT
€70.66incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-021 |
Series | Delta Chain TB |
Type | 8MDC-021 |
Material | Steel |
Number of teeth | 50 |
Pitch | 8 mm |
Belt width | 21 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 127.32 mm |
Total width | 32 mm |
Taper Lock | 2012 |
Model | 2F |
Weight | 1.9 kg |
€37.97/ pieceexcl. VAT
€45.94incl. VAT
3 In stock - Estimated delivery date 10/11/2026