

€50.32/ pieceexcl. VAT
€60.89incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-021 |
Series | Delta Chain TB |
Type | 8MDC-021 |
Material | Steel |
Number of teeth | 45 |
Pitch | 8 mm |
Belt width | 21 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 114.59 mm |
Total width | 32 mm |
Taper Lock | 2012 |
Model | 2F |
Weight | 1.3 kg |
€32.88/ pieceexcl. VAT
€39.78incl. VAT
1 In stock - Estimated delivery date 10/11/2026