

€53.60/ pieceexcl. VAT
€64.86incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-036 |
Series | Delta Chain TB |
Type | 8MDC-036 |
Material | Steel |
Number of teeth | 40 |
Pitch | 8 mm |
Belt width | 36 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 101.86 mm |
Total width | 45 mm |
Taper Lock | 2012 |
Model | 3F |
Weight | 1.4 kg |
€33.17/ pieceexcl. VAT
€40.14incl. VAT
10 In stock - Estimated delivery date 10/11/2026