

€30.56/ pieceexcl. VAT
€36.98incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-012 |
Series | Delta Chain TB |
Type | 8MDC-012 |
Material | Steel |
Number of teeth | 40 |
Pitch | 8 mm |
Belt width | 12 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Pitch circle diameter | 101.86 mm |
Total width | 25 mm |
Taper Lock | 1610 |
Model | 2F |
Weight | 0.9 kg |
€22.96/ pieceexcl. VAT
€27.78incl. VAT
Estimated delivery date - 23/11/2026