

€46.22/ pieceexcl. VAT
€55.93incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-036 |
Series | Delta Chain TB |
Type | 8MDC-036 |
Material | Steel |
Number of teeth | 36 |
Pitch | 8 mm |
Belt width | 36 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Pitch circle diameter | 91.67 mm |
Total width | 45 mm |
Taper Lock | 1610 |
Model | 3F |
Weight | 1.2 kg |
€29.13/ pieceexcl. VAT
€35.25incl. VAT
4 In stock - Estimated delivery date 10/11/2026